Roughing/Finishing End Mill, Ball End Center Cutting, Series: VRX, 8 mm Diameter Cutter

  • Mfr # 28630

  • Zoro # G416075170


product price: $40.19
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
12 mm
Helix Angle
41°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28630
Zoro #
G416075170
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral

Description

Roughing/Finishing End Mill, Ball End Center Cutting, Series: VRX, 8 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 38 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.