Zoro Homepage

Screw Machine Drill, Series: 1510, Imperial, 11/32 in Drill - Fraction

  • Mfr # 19580

  • Zoro # G816074964


product price: $52.49
/ea

Key Features

Overall Length
3 in
Flute Length
1-11/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
0.3438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19580
Zoro #
G816074964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Flute Length
1-11/16 in
Shank Dia.
0.3438 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Applicable Materials
Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Description

Screw Machine Drill, Series: 1510, Imperial, 11/32 in Drill - Fraction, 0.3438 in Drill - Decimal Inch, 3 in Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 1-11/16 in Flute Length, 0.3438 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.