
Screw Machine Drill, Series: 1510, Imperial, No 1 Drill - Wire, 0.228 in Drill - Decimal Inch
Mfr # 19425
Zoro # G316073719
product price: $30.49
/eaKey Features
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19425
Zoro #
G316073719
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Shank Dia.
0.228 in
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Applicable Materials
Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Description
Screw Machine Drill, Series: 1510, Imperial, #1 Drill - Wire, 0.228 in Drill - Decimal Inch, 2-7/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 1-5/16 in Flute Length, 0.228 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.