Zoro Homepage

Screw Machine Drill, Series: 1510, Imperial, No 27 Drill - Wire, 0.144 in Drill - Decimal Inch

  • Mfr # 19250

  • Zoro # G116073568


product price: $17.45
/ea

Key Features

Overall Length
2-5/8 in
Flute Length
1 in
Number of Flutes
2
Cutting Direction
Right Hand
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19250
Zoro #
G116073568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8 in
Flute Length
1 in
Maximum Drilling Depth
3XD
Shank Dia.
0.144 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Applicable Materials
Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Description

Screw Machine Drill, Series: 1510, Imperial, #27 Drill - Wire, 0.144 in Drill - Decimal Inch, 2-5/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 1 in Flute Length, 0.144 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.