Screw Machine Drill, Series: 1510, Imperial, O Drill - Letter, 0.316 in Drill - Decimal Inch
- Mfr # 19550
- Zoro # G816075084
product price:Â
$
70.95
/ea
Key Features
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
0.316 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19550
- Zoro #
- G816075084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-15/16 in
- Flute Length
- 1-11/16 in
- Shank Dia.
- 0.316 in
- Maximum Drilling Depth
- 3XD
Details
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Applicable Materials
- Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Description
Screw Machine Drill, Series: 1510, Imperial, O Drill - Letter, 0.316 in Drill - Decimal Inch, 2-15/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 1-11/16 in Flute Length, 0.316 in Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.