
Screw Machine Drill, Series: 1510, Metric/Imperial, 2.5 mm Drill - Metric
Mfr # 19160
Zoro # G316072101
product price: $14.35
/eaKey Features
Overall Length
46 mm
Flute Length
21 mm
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19160
Zoro #
G316072101
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
46 mm
Flute Length
21 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.0984 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Applicable Materials
Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Description
Screw Machine Drill, Series: 1510, Metric/Imperial, 2.5 mm Drill - Metric, 0.0984 in Drill - Decimal Inch, 46 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 21 mm Flute Length, 2.5 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.