Zoro Homepage

Screw Machine Drill, Series: 1510H, Metric/Imperial, 10 mm Drill - Metric

  • Mfr # 19636

  • Zoro # G816075527


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Overall Length
84 mm
Flute Length
49 mm
Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19636
Zoro #
G816075527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 mm
Flute Length
49 mm
Shank Dia.
0.3937 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Applicable Materials
Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Description

Screw Machine Drill, Series: 1510H, Metric/Imperial, 10 mm Drill - Metric, 0.3937 in Drill - Decimal Inch, 84 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 49 mm Flute Length, 10 mm Shank, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Hardlube Coated, Applicable Materials: Hastalloy, Inconel, Stainless Steel, Titanium and Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.