Zoro Homepage

Short Length Drill Bit, High Performance, Series: 1550H, Metric/Imperial

  • Mfr # 138

  • Zoro # G416067182


product price: $48.15
/ea

Key Features

Overall Length
50 mm
Flute Length
5 mm
Number of Flutes
2
Flute Type
Spiral
Maximum Drilling Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138
Zoro #
G416067182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Flute Length
5 mm
Maximum Drilling Depth
3XD
Shank Dia.
0.0374 in

Details

Number of Flutes
2
Flute Type
Spiral
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Description

Short Length Drill Bit, High Performance, Series: 1550H, Metric/Imperial, 0.95 mm Drill - Metric, 0.0374 in Drill - Decimal Inch, 50 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 5 mm Flute Length, 3 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.