Shop GARR TOOL
See all product information
Create Account
Short Length Drill Bit, High Performance, Series: 1580H, Imperial, S Drill - Letter
- Mfr # 20676
- Zoro # G316071944
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.313 in
Flute Length
1-9/16 in
Number of Flutes
2
Maximum Drilling Depth
3XD
Shank Dia.
0.348 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20676
- Zoro #
- G316071944
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Flute Type
- Spiral
- Applicable Materials
- Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel
Dimensions
- Overall Length
- 3.313 in
- Flute Length
- 1-9/16 in
- Maximum Drilling Depth
- 3XD
- Shank Dia.
- 0.348 in
Description
Short Length Drill Bit, High Performance, Series: 1580H, Imperial, S Drill - Letter, 0.348 in Drill - Decimal Inch, 3.313 in Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 1-9/16 in Flute Length, 0.348 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.