
Short Length Drill Bit, High Performance, Series: 1580KH, Metric/Imperial
Mfr # 22265
Zoro # G716071186
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Overall Length
70 mm
Flute Length
31 mm
Number of Flutes
2
Shank Dia.
0.2559 in
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22265
Zoro #
G716071186
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Flute Length
31 mm
Shank Dia.
0.2559 in
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Flute Type
Spiral
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel
Description
Short Length Drill Bit, High Performance, Series: 1580KH, Metric/Imperial, 6.5 mm Drill - Metric, 0.2559 in Drill - Decimal Inch, 70 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 31 mm Flute Length, 6.5 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.