
Spade Drill, Series: 1300, Imperial, 11/32 in Drill - Fraction
Mfr # 57140
Zoro # G916071863
product price: $28.25
/eaKey Features
Overall Length
2-1/2 in
Drill Bit Point Angle
118°
Drill Diameter Measurement System
Imperial
Applicable Materials
Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57140
Zoro #
G916071863
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Drill Diameter Measurement System
Imperial
Cutting Depth
1.5XD
Details
Drill Bit Point Angle
118°
Applicable Materials
Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels
Flute Type
Straight
Number of Flutes
2
Description
Spade Drill, Series: 1300, Imperial, 11/32 in Drill - Fraction, 0.3438 in Drill - Decimal Inch, 2-1/2 in Overall Length, 1.5XD Cutting Depth, 2 Flutes, Straight Flute, 11/32 in Shank, 118 deg Point, Spade Point, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels, Shallow Hole Drilling and Burnishing, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.