Zoro Homepage

Spade Drill, Series: 1300, Imperial, 7/16 in Drill - Fraction

  • Mfr # 57170

  • Zoro # G116071755


product price: $40.59
/ea

Key Features

Overall Length
2-1/2 in
Drill Bit Point Angle
118°
Number of Flutes
2
Drill Diameter Measurement System
Imperial
Applicable Materials
Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57170
Zoro #
G116071755
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Diameter Measurement System
Imperial
Cutting Depth
1.5XD

Details

Drill Bit Point Angle
118°
Number of Flutes
2
Applicable Materials
Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels
Flute Type
Straight

Description

Spade Drill, Series: 1300, Imperial, 7/16 in Drill - Fraction, 0.4375 in Drill - Decimal Inch, 2-1/2 in Overall Length, 1.5XD Cutting Depth, 2 Flutes, Straight Flute, 7/16 in Shank, 118 deg Point, Spade Point, Submicron Grain Solid Carbide Cutting Edge, Applicable Materials: Carbon Steels, Cobalt Base Alloys, Composites, High Strength Tool Steels, Medium Alloy Steels, Nickel Base Alloys, Iron Base Alloys, Monel, Titanium Alloys and Stainless Steels, Shallow Hole Drilling and Burnishing, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.