Zoro Homepage

Specialty Drill, Series: 1800H, 15.5 mm Drill Size - Metric

  • Mfr # 22866

  • Zoro # G916073751


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
163 mm
Drill Bit Point Angle
135°
Number of Flutes
2
Shank Dia.
0.6102 in
Material - Machining
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22866
Zoro #
G916073751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
163 mm
Shank Dia.
0.6102 in
Flute Length
125 mm
Drilling Depth
8XD

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Flute Type
35 deg Spiral/Parabolic
Drill Bit Point Type
4-Facet
Applicable Materials
Aluminum, Brass and Bronze

Description

Specialty Drill, Series: 1800H, 15.5 mm Drill Size - Metric, 0.6102 in Drill Size - Decimal Inch, 163 mm Overall Length, 8XD Cutting Depth, 2 Flutes, 35 deg Spiral/Parabolic Flute, 125 mm Flute Length, 15.5 mm Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Aluminum, Brass and Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.