
Specialty Drill, Series: 1800H, 6 mm Drill - Metric, 0.2362 in Drill - Decimal Inch
Mfr # 22531
Zoro # G716072824
product price: $45.99
/eaKey Features
Overall Length
105 mm
Drill Bit Point Angle
135°
Number of Flutes
2
Shank Dia.
0.2362 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22531
Zoro #
G716072824
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
105 mm
Shank Dia.
0.2362 in
Flute Length
67 mm
Drilling Depth
8XD
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Flute Type
35 deg Spiral/Parabolic
Drill Bit Point Type
4-Facet
Applicable Materials
Aluminum, Brass and Bronze
Description
Specialty Drill, Series: 1800H, 6 mm Drill - Metric, 0.2362 in Drill - Decimal Inch, 105 mm Overall Length, 8XD Cutting Depth, 2 Flutes, 35 deg Spiral/Parabolic Flute, 67 mm Flute Length, 6 mm Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Aluminum, Brass and Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.