
Specialty Drill, Series: 1800H, No 2 Drill - Wire, 0.221 in Drill - Decimal Inch
Mfr # 22511
Zoro # G416073008
product price: $43.39
/eaKey Features
Overall Length
4 in
Drill Bit Point Angle
135°
Number of Flutes
2
Shank Dia.
0.221 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22511
Zoro #
G416073008
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
0.221 in
Flute Length
2-1/2 in
Drilling Depth
8XD
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Drill Bit Point Type
4-Facet
Flute Type
35 deg Spiral/Parabolic
Applicable Materials
Aluminum, Brass and Bronze
Description
Specialty Drill, Series: 1800H, #2 Drill - Wire, 0.221 in Drill - Decimal Inch, 4 in Overall Length, 8XD Cutting Depth, 2 Flutes, 35 deg Spiral/Parabolic Flute, 2-1/2 in Flute Length, 0.221 in Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Aluminum, Brass and Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.