
Specialty Drill, Series: 1800H, R Drill - Letter, 0.339 in Drill - Decimal Inch
Mfr # 22666
Zoro # G116073186
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Overall Length
4-15/16 in
Drill Bit Point Angle
135°
Number of Flutes
2
Shank Dia.
0.339 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22666
Zoro #
G116073186
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-15/16 in
Shank Dia.
0.339 in
Drilling Depth
8XD
Flute Length
3-7/16 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Flute Type
35 deg Spiral/Parabolic
Drill Bit Point Type
4-Facet
Applicable Materials
Aluminum, Brass and Bronze
Description
Specialty Drill, Series: 1800H, R Drill - Letter, 0.339 in Drill - Decimal Inch, 4-15/16 in Overall Length, 8XD Cutting Depth, 2 Flutes, 35 deg Spiral/Parabolic Flute, 3-7/16 in Flute Length, 0.339 in Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Aluminum, Brass and Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.