
Square End Mill, Center Cutting Chip Splitter High Performance, Series: V5C
Mfr # 50803
Zoro # G216074410
product price: $88.45
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Overall Length
3 in
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50803
Zoro #
G216074410
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Details
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
Helix Angle
35°
Flute Type
Spiral/Staggered
Description
Square End Mill, Center Cutting Chip Splitter High Performance, Series: V5C, 1/2 in Diameter Cutter, 3 in Overall Length, 5 Flutes, Spiral/Staggered Flute, 1/2 in Shank Diameter, 35 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.