Zoro Homepage

Square End Mill, Center Cutting Chip Splitter High Performance, Series: V5C

  • Mfr # 50839

  • Zoro # G216074915


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
7/8 in
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Shank Type
Plain
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50839
Zoro #
G216074915
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
3 in

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Shank Type
Plain
Number of Flutes
5
Helix Angle
35°
Flute Type
Spiral/Staggered

Description

Square End Mill, Center Cutting Chip Splitter High Performance, Series: V5C, 3/4 in Diameter Cutter, 3 in Overall Length, 7/8 in Length of Cut, 5 Flutes, Spiral/Staggered Flute, 3/4 in Shank Diameter, 35 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.