Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Center Cutting Double End High Performance, Series: 440M

  • Mfr # 29520

  • Zoro # G516067761


product price: $18.79
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
2
Overall Length
50 mm
Helix Angle
30°
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29520
Zoro #
G516067761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
5 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
2
Helix Angle
30°

Description

Square End Mill, Center Cutting Double End High Performance, Series: 440M, 1.5 mm Diameter Cutter, 50 mm Overall Length, 5 mm Length of Cut, 2 Flutes, 3 mm Shank Diameter, 30 deg Helix Angle, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.