Shop GARR TOOL
See all product information
Create Account
Square End Mill, Center Cutting Double End High Performance, Series: 440M
- Mfr # 29610
- Zoro # G716068490
product price:Â
$
53.19
/ea
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
2
Length of Cut
19 mm
Overall Length
88 mm
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29610
- Zoro #
- G716068490
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Grain Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
Dimensions
- Length of Cut
- 19 mm
- Overall Length
- 88 mm
Description
Square End Mill, Center Cutting Double End High Performance, Series: 440M, 7 mm Diameter Cutter, 88 mm Overall Length, 19 mm Length of Cut, 2 Flutes, 7 mm Shank Diameter, 30 deg Helix Angle, Submicron Grain Solid Carbide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.