Zoro Homepage

Square End Mill, Center Cutting Double End High Performance, Series: 440M

  • Mfr # 29670

  • Zoro # G616068439


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29670
Zoro #
G616068439
UPC #
-
Country of Origin
United States

Details

Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide

Description

Square End Mill, Center Cutting Double End High Performance, Series: 440M, 16 mm Diameter Cutter, 2 Flutes, 30 deg Helix Angle, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.