Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 10 mm Diameter Cutter

  • Mfr # 39745

  • Zoro # G716068285


product price: $67.25
/ea

Key Features

Overall Length
50 mm
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Length of Cut
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39745
Zoro #
G716068285
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
14 mm

Details

Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 10 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.