
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 12 mm Diameter Cutter
Mfr # 39747
Zoro # G716068438
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
65 mm
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39747
Zoro #
G716068438
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Details
Number of Flutes
3
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 12 mm Diameter Cutter, 65 mm Overall Length, 3 Flutes, Spiral Flute, 12 mm Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.