Zoro Homepage

Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 1/4 in Diameter Cutter

  • Mfr # 41511

  • Zoro # G216073710


product price: $47.65
/ea

Key Features

Overall Length
4 in
Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41511
Zoro #
G216073710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in

Details

Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Grain Carbide

Description

Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 1/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, 1/4 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.