
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 3/4 in Diameter Cutter
Mfr # 42155
Zoro # G516075896
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Number of Flutes
3
Length of Cut
2-1/2 in
Helix Angle
38°
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42155
Zoro #
G516075896
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Length of Cut
2-1/2 in
Details
Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Grain Carbide
Description
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 3/4 in Diameter Cutter, 5 in Overall Length, 2-1/2 in Length of Cut, 3 Flutes, 3/4 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.