
Square End Mill, Center Cutting High Performance, Series: 143M, 3/4 in Diameter Cutter
Mfr # 42141
Zoro # G716076051
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42141
Zoro #
G716076051
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance, Series: 143M, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.