Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: 255MA, 1/4 in Diameter Cutter

  • Mfr # 52237

  • Zoro # G316071197


product price: $42.45
/ea

Key Features

Length of Cut
1-1/8 in
Finish
AlTiN Coated
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52237
Zoro #
G316071197
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
3 in

Details

Finish
AlTiN Coated
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5

Description

Square End Mill, Center Cutting High Performance, Series: 255MA, 1/4 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 5 Flutes, 1/4 in Shank Diameter, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.