
Square End Mill, Center Cutting High Performance, Series: 255MA, 3/8 in Diameter Cutter
Mfr # 52437
Zoro # G416071745
product price: $54.25
/eaKey Features
Finish
AlTiN Coated
Helix Angle
45°
Length of Cut
1-1/4 in
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52437
Zoro #
G416071745
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Details
Finish
AlTiN Coated
Helix Angle
45°
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide
Description
Square End Mill, Center Cutting High Performance, Series: 255MA, 3/8 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, 3/8 in Shank Diameter, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.