Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: 846MA, 5 mm Diameter Cutter

  • Mfr # 51597

  • Zoro # G516071379


product price: $29.79
/ea

Key Features

Cutting Direction
Right Hand
Helix Angle
40°
Number of Flutes
6
Finish
AlTiN Coated
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51597
Zoro #
G516071379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
16 mm

Details

Cutting Direction
Right Hand
Helix Angle
40°
Number of Flutes
6
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: 846MA, 5 mm Diameter Cutter, 65 mm Overall Length, 16 mm Length of Cut, 6 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.