
Square End Mill, Center Cutting High Performance, Series: 853MA, 5 mm Cutter Dia
Mfr # 10507
Zoro # G916069020
product price: $29.95
/eaKey Features
Number of Flutes
3
Length of Cut
8 mm
Helix Angle
50°
Cutting Direction
Right Hand
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10507
Zoro #
G916069020
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Details
Number of Flutes
3
Helix Angle
50°
Cutting Direction
Right Hand
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance, Series: 853MA, 5 mm Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.