
Square End Mill, Center Cutting High Performance, Series: 855MA, 5 mm Diameter Cutter
Mfr # 40137
Zoro # G216069935
product price: $32.85
/eaKey Features
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Overall Length
65 mm
Length of Cut
16 mm
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40137
Zoro #
G216069935
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
16 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
45°
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance, Series: 855MA, 5 mm Diameter Cutter, 65 mm Overall Length, 16 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.