Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Center Cutting High Performance, Series: 855MA, 9 mm Diameter Cutter

  • Mfr # 40367

  • Zoro # G816070188


product price: $63.45
/ea

Key Features

Cutting Direction
Right Hand
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
45°
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40367
Zoro #
G816070188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
22 mm

Details

Cutting Direction
Right Hand
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
45°
Number of Flutes
5
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: 855MA, 9 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.