Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: A3, 1 in Diameter Cutter

  • Mfr # 7202

  • Zoro # G116075449


product price: $329.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Overall Length
5 in
Number of Flutes
3
Length of Cut
2-1/4 in
Flute Type
Variable Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202
Zoro #
G116075449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2-1/4 in

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix

Description

Square End Mill, Center Cutting High Performance, Series: A3, 1 in Diameter Cutter, 5 in Overall Length, 2-1/4 in Length of Cut, 3 Flutes, Variable Helix Flute, 1 in Shank Diameter, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.