
Square End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter
Mfr # 7055
Zoro # G316071807
product price: $60.25
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1/2 in
Overall Length
3 in
Number of Flutes
3
Flute Type
Variable Helix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7055
Zoro #
G316071807
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
3 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix
Description
Square End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Variable Helix Flute, 3/8 in Shank Diameter, Submicron Grain Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.