Shop GARR TOOL
See all product information
Create Account
Square End Mill, Center Cutting High Performance, Series: V4S, 10 mm Cutter Dia
- Mfr # 50608
- Zoro # G516070464
product price:Â
$
77.29
/ea
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Length of Cut
26 mm
Overall Length
70 mm
Finish
AlCrN Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50608
- Zoro #
- G516070464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 26 mm
- Overall Length
- 70 mm
Details
- End Mill Material
- Submicron Grain Solid Carbide
- Number of Flutes
- 4
- Finish
- AlCrN Coated
- Helix Angle
- 35 Degrees
- Flute Type
- Spiral
Description
Square End Mill, Center Cutting High Performance, Series: V4S, 10 mm Cutter Dia, 70 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, 35 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.