Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: V4S, 1/4 in Diameter Cutter

  • Mfr # 50645

  • Zoro # G116070963


product price: $27.15
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50645
Zoro #
G116070963
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Variable Helix

Description

Square End Mill, Center Cutting High Performance, Series: V4S, 1/4 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Variable Helix Flute, 1/4 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.