Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Center Cutting High Performance, Series: V4S, 3/4 in Diameter Cutter

  • Mfr # 50672

  • Zoro # G216071464


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
Number of Flutes
4
Length of Cut
2-1/2 in
End Mill Material
Submicron Grain Solid Carbide
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50672
Zoro #
G216071464
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/2 in
Overall Length
5 in

Details

Finish
AlCrN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix

Description

Square End Mill, Center Cutting High Performance, Series: V4S, 3/4 in Diameter Cutter, 5 in Overall Length, 2-1/2 in Length of Cut, 4 Flutes, Variable Helix Flute, 3/4 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.