Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: V4S, 3/8 in Cutter Dia

  • Mfr # 50604

  • Zoro # G516070556


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Helix Angle
35°
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50604
Zoro #
G516070556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1/2 in

Details

Helix Angle
35°
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: V4S, 3/8 in Cutter Dia, 4 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, 35 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.