Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: V4S, 8 mm Diameter Cutter

  • Mfr # 50602

  • Zoro # G916070583


product price: $38.79
/ea

Key Features

Overall Length
50 mm
Helix Angle
35°
Finish
AlCrN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50602
Zoro #
G916070583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm

Details

Helix Angle
35°
Finish
AlCrN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: V4S, 8 mm Diameter Cutter, 50 mm Overall Length, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, 35 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.