
Square End Mill, Center Cutting High Performance, Series: V4S, 8 mm Diameter Cutter
Mfr # 50660
Zoro # G516070600
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Length of Cut
12 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50660
Zoro #
G516070600
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
12 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Variable Helix
Description
Square End Mill, Center Cutting High Performance, Series: V4S, 8 mm Diameter Cutter, 100 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Variable Helix Flute, 8 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.