
Square End Mill, Center Cutting High Performance, Series: V5, 12 mm Diameter Cutter
Mfr # 50485
Zoro # G916067736
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
26 mm
Overall Length
75 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50485
Zoro #
G916067736
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Overall Length
75 mm
Details
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Cutting Direction
Flat
Flute Type
Staggered/Variable Helix
Description
Square End Mill, Center Cutting High Performance, Series: V5, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 5 Flutes, Staggered/Variable Helix Flute, 12 mm Shank Diameter, Flat Cutting Direction, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.