Shop GARR TOOL

Square End Mill, Center Cutting High Performance, Series: VRX-6, 1/2 in Diameter Cutter

  • Mfr # 60131
  • Zoro # G716069251

product price: 
$
82.15
/ea

Key Features

Number of Flutes
6
Length of Cut
5/8 in
Overall Length
2-1/2 in
Helix Angle
37 Degrees
Finish
AlTiN Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60131
Zoro #
G716069251
UPC #
-
Country of Origin
United States
Number of Flutes
6
Helix Angle
37 Degrees
Finish
AlTiN Coated
Flute Type
Spiral/Staggered

Description

Square End Mill, Center Cutting High Performance, Series: VRX-6, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 6 Flutes, Spiral/Staggered Flute, 1/2 in Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.