
Square End Mill, Center Cutting High Performance, Series: VRX-6, 1/2 in Diameter Cutter
Mfr # 60190
Zoro # G616070173
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-5/8 in
Number of Flutes
6
Overall Length
4 in
Helix Angle
37°
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60190
Zoro #
G616070173
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Details
Number of Flutes
6
Helix Angle
37°
Finish
AlTiN Coated
Flute Type
Spiral/Staggered
Description
Square End Mill, Center Cutting High Performance, Series: VRX-6, 1/2 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 6 Flutes, Spiral/Staggered Flute, 1/2 in Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.