
Square End Mill, Center Cutting High Performance, Series: VRX-6, 12 mm Diameter Cutter
Mfr # 60123
Zoro # G816069274
product price: $72.75
/eaKey Features
Overall Length
75 mm
Number of Flutes
6
Helix Angle
37°
Length of Cut
26 mm
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60123
Zoro #
G816069274
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
26 mm
Details
Number of Flutes
6
Helix Angle
37°
Finish
AlTiN Coated
Flute Type
Spiral/Staggered
Description
Square End Mill, Center Cutting High Performance, Series: VRX-6, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 6 Flutes, Spiral/Staggered Flute, 12 mm Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.