
Square End Mill, Center Cutting High Performance, Series: VRX-6 VS6, 1/2 in Diameter Cutter
Mfr # 60116
Zoro # G916069419
product price: $69.95
/eaKey Features
Number of Flutes
6
Helix Angle
37°
Cutting Direction
Right Hand
Overall Length
3 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60116
Zoro #
G916069419
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/4 in
Details
Number of Flutes
6
Helix Angle
37°
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance, Series: VRX-6 VS6, 1/2 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.