Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: VRX-6 VS6, 8 mm Diameter Cutter

  • Mfr # 60162

  • Zoro # G916070378


product price: $37.35
/ea

Key Features

Number of Flutes
6
Length of Cut
22 mm
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60162
Zoro #
G916070378
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm

Details

Number of Flutes
6
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
37°
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: VRX-6 VS6, 8 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 6 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.