Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Center Cutting High Performance, Series: VRX VS, 12 mm Cutter Dia

  • Mfr # 61340

  • Zoro # G216073802


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Length of Cut
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61340
Zoro #
G216073802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
52 mm

Details

Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: VRX VS, 12 mm Cutter Dia, 100 mm Overall Length, 52 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.