Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: VRX VS, 12 mm Diameter Cutter

  • Mfr # 61324

  • Zoro # G116073902


product price: $66.15
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
4
Overall Length
75 mm
Shank Type
Plain
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61324
Zoro #
G116073902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
26 mm

Details

Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Helix Angle
41°
Finish
AlTiN Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: VRX VS, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.