
Square End Mill, Center Cutting High Performance, Series: VRX VS, 20 mm Cutter Dia
Mfr # 61498
Zoro # G816075848
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Shank Type
Plain
Overall Length
75 mm
Cutting Direction
Right Hand
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61498
Zoro #
G816075848
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
22 mm
Details
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance, Series: VRX VS, 20 mm Cutter Dia, 75 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.