Zoro Homepage

Square End Mill, Center Cutting High Performance, Series: VRX VS, 7/32 in Cutter Dia

  • Mfr # 61200

  • Zoro # G416072322


product price: $28.75
/ea

Key Features

Shank Type
Plain
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61200
Zoro #
G416072322
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2-1/2 in

Details

Shank Type
Plain
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral

Description

Square End Mill, Center Cutting High Performance, Series: VRX VS, 7/32 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.